1296 x 1/2 in. PTFE Pipe Joint Tape

You last purchased this on
 
Hercules Chemical

1296 x 1/2 in. PTFE Pipe Joint Tape

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hercules Chemical

1296 x 1/2 in. PTFE Pipe Joint Tape

  • Fast #
  • Part #H15169
  • Item #804671
  • Manufacturer Part #15169
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Use on all threaded pipe, valves and fittings
  • For all types of pipe carrying acids, solvents, alkalis, steam, hot and cold water, LP gas, natural gas, oxygen and almost every chemical
  • Economy-grade, low density tape
  • Meets or exceeds performance requirements for use on oxygen lines under MIL-T-27720A
  • Usable at low temperatures
  • Weather-resistant, flexible, low dielectric constant, chemically inert
  • Requires Certification

Documents


Specifications

Application:
Plumbing
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Length:
1296 in
Material:
Plastic
Material Type:
PTFE
Pressure - Maximum:
10000 psi
Product Type:
PTFE Tape
Size:
1/2 in x 1296 in
Temperature Range:
-450 to 500 Deg F
UL Listed:
No
Width:
3 in