Brass Snap Off Closet Bolt
Johni Quick Bolt® Brass Snap Off Closet Bolt
Package Quantity Info:
EA: 1 IP: 1 CA: 100 PT: 10000-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Used on new installations or replacement of existing water closets
- 1/4"dia x 2 1/4" long solid brass closet bolts
- Used to secure water closets to flanges
- Comes with two gold-color plastic washers, two solid brass bolts and two cap nuts with two stainless steel washers
- For warranty product details, refer to the Oatey Limited Warranty document
- Not classified as hazardous in accordance with OSHA 1910.1200
- Fast and easy
Documents
Specifications
- Bolt Style:
- Snap Off
- Collection:
- Johni Quick Bolt®
- Diameter:
- 1/4 in
- Length:
- 2-1/4 in
- Material:
- Brass
- Origin:
- Global
- Size:
- 1/4 in x 2-1/4 in
- Weight:
- 0.14 lb