32 oz. Cement in Grey
32 oz. Cement in Grey
Package Quantity Info:
EA: 1 IP: 1 CA: 12 PT: 672-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- For use with PVC schedule 40 and 80, up to 15 in diameter with interference fit
- Thick formulation with good working time and wide pipe size working range
- Recommended for potable water, pressure pipe, conduit and DWV applications
Specifications
- ASTM:
- ASTM D-2564
- CARB OTC LEED Compliant:
- No
- Color:
- Grey
- Depth:
- 4 in
- GSA Approved:
- No
- Height:
- 6 in
- IAPMO Listed -:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pipe Compatibility:
- PVC
- Set Time:
- Slow Set
- Size:
- 32 oz
- Type:
- H60220
- Weight:
- 2.25 lb
- Width:
- 3-1/4 in