32 oz. Fast Set Plastic Blue Pipe Cement
32 oz. Fast Set Plastic Blue Pipe Cement
Package Quantity Info:
EA: 1 IP: 1 CA: 12 PT: 672-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- For PVC Types I & II, potable water, DWV, and SW pipe and fittings up to 8 in diameter
- Schedules 40 and 80
- Aqua blue, medium body, fast set
- Meets ASTM D2564
- Ideal for lawn sprinkler and swimming pool installations
- Formulated for applications where conditions are wet and/or when quick pressurization is imperative
Documents
Specifications
- ASTM:
- ASTM D-2564
- Application:
- PVC, DWV
- CARB OTC LEED Compliant:
- No
- Color:
- Blue
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pipe Compatibility:
- Plastic
- Set Time:
- Fast Set
- Size:
- 32 oz
- Weight:
- 29 lb