CRYO-TEK FIRE PG38 FIRE SYSTEM ANTI-FREEZE - 5 GAL
Cryo-Tek™ CRYO-TEK FIRE PG38 FIRE SYSTEM ANTI-FREEZE - 5 GAL
Package Quantity Info:
EA: 1 IP: 1 PT: 36-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Approved for use with all types of wet fire sprinkler systems with the exception of CPVC
- Pre-mixed blend of propylene glycol and water
- Use in any environment where the potential for freezing conditions exists
- Burst protection to -50°F (-46°C)
- Complies with NFPA Requirements for Wet Fire Suppression
Documents
Specifications
- Capacity:
- 5 gal
- Collection:
- Cryo-Tek™
- Color:
- Red
- Color Classification:
- Color
- Height:
- 15 in
- Material:
- Glycerin
- Product Type:
- Anti-freeze
- Size:
- 5 gal
- Temperature Range:
- Up to 0 Deg F (Up to 18 Deg C)