Cryo-Tek™ 5 gal Antifreeze

Part #H35248  |  Item #7934762  |  Manufacturer Part #35248

Size:

5 gal

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Use in any environment where the potential for freezing conditions exists
  • Approved for use with CPVC and metal sprinkler systems
  • Pre-mixed blend of glycerin and water
  • Complies with NFPA Requirements for Wet Fire Suppression
  • Burst protection to -50°F (-46°C)
  • Flowable down to: -25°F / -32°C
  • Burst protection down to: -50°F / -45°C
  • Specific Gravity: 1.12 9

Specifications

Capacity: 5 gal

Collection: Cryo-Tek™

Color: Orange

Color Classification: Color

Height: 15 in

Material: Glycerin

Maximum Temperature: 300

Size: 5 gal

Temperature Range: -15 Deg F (-26 Deg C)