5 gal Food Grade Antifreeze
Cryo-Tek™ 5 gal Food Grade Antifreeze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hercules® Cryo-Tek™ FG Antifreeze is formulated with a blend of food grade propylene glycol and high purity inhibitors for use in closed loop hydronic heating and cooling systems
Documents
Specifications
- ASTM:
- ASTM D-1384
- Application:
- Copper, Steel, Iron, Brass, PEX, Rubber Tubing
- Collection:
- Cryo-Tek™
- Depth:
- 12 in
- Height:
- 16 in
- Origin:
- Domestic
- Product Type:
- Anti-freeze
- Size:
- 5 gal
- Weight:
- 46.65 lb
- Width:
- 12 in