55 gal Orange Anti-freeze

You last purchased this on
 
Hercules®

Cryo-Tek™ 55 gal Orange Anti-freeze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hercules®

Cryo-Tek™ 55 gal Orange Anti-freeze

  • Fast #
  • Part #H35249
  • Item #7934763
  • Manufacturer Part #35249
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Approved for use with CPVC and metal sprinkler systems
  • Pre-mixed blend of glycerin and water
  • Use in any environment where the potential for freezing conditions exists
  • Specific Gravity: 1.12 9
  • Flowable down to: -25°F / -32°C
  • Burst protection down to: -50°F / -45°C
  • Burst protection to -50°F (-46°C)
  • Complies with NFPA Requirements for Wet Fire Suppression
  • Requires Certification

Documents


Specifications

Capacity:
55 gal
Collection:
Cryo-Tek™
Color:
Orange
Color Classification:
Color
Height:
35 in
Material:
Glycerin
Product Type:
Anti-freeze
Size:
55 gal
Temperature Range:
Up to -15 Deg F (Up to -26 Deg C)