55 gal Green Anti-freeze
Cryo-Tek™ FG 55 gal Green Anti-freeze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hercules® Cryo-Tek™ FG Antifreeze is formulated with a blend of food grade propylene glycol and high purity inhibitors for use in closed loop hydronic heating and cooling systems
Documents
Specifications
- ASTM:
- ASTM D-1384
- Application:
- Brass, Copper, DWV, Elastomers, Potable Water Systems
- Collection:
- Cryo-Tek™ FG
- Color:
- Green
- Height:
- 35 in
- Material:
- Plastic
- Material Type:
- Propylene Glycol
- Origin:
- Domestic
- Product Type:
- Anti-freeze
- Size:
- 55 gal
- Temperature Rating:
- 320
- Weight:
- 497 lb