1 qt Sulfuric Acid Drain and Waste System Cleaner

You last purchased this on
 
Hercules®

Clobber® 1 qt Sulfuric Acid Drain and Waste System Cleaner

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hercules®

Clobber® 1 qt Sulfuric Acid Drain and Waste System Cleaner

  • Fast #
  • Part #H20205
  • Item #36331
  • Manufacturer Part #20205
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: 7 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Rapidly disintegrates paper, rags, food and all organic matter
  • Formulated to inhibit corrosive action on ferrous and non-ferrous metals
  • Fastest method for clearing emergency waste line stoppages
  • SAF-T-POR spout included with each 1/2 gallon jug to permit safe, easy pin-point application without hazardous spilling
  • May be used on cast iron, steel, copper, brass, lead and plastic pipe. Can be used to thaw frozen lines
  • Will not harm septic tanks, cesspools, drainage fields and leaching systems when used according to directions
  • Requires Certification

Documents


Specifications

Application:
Brass Pipe, Cast Iron Pipe, Copper Pipe, Plastic Pipe, Steel Pipe
Collection:
Clobber®
Color Finish Name:
Amber
Material:
Sulfuric Acid
Odor:
Yes
Origin:
Domestic
Size:
1 qt
Weight:
4.15 lb