Cryo-Tek™ 5 gal. Anti-freeze in Blue

Part #H35285  |  Item #804717  |  Manufacturer Part #35285

Size:

5 gal

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Blend of 95 percent virgin propylene glycol
  • The triple protection inhibitor stabilizes pH to prevent corrosion, chelates, hard water minerals, and inhibit scale and sediment formation
  • Not for use with galvanized, CPVC or aluminum
  • Used in systems fabricated with metal, plastics and rubber piping, fittings, seals and other parts
  • For heating systems requiring freeze protection as well as corrosion prevention
  • Cryo-Tek is “GRAS” (Generally Recognized As Safe) for incidental contact with food
  • For warranty product details, refer to the Oatey Limited Warranty document

Specifications

Collection: Cryo-Tek™

Color: Blue

Height: 16 in

Material: Liquid

Origin: Domestic

Product Type: Anti-freeze

Size: 5 gal

Weight: 48