Hercules Dispenser Tub with Cleaning Towel

H45333

Manufacturer Part #: 45333

Type

Hand

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Pre-moistened, ready-to-use hand towels easily remove industrial paints, lubricants, adhesives, tar, printer's ink, sealants, grease, oils, grime, caulks, flux, and other stubborn stains
  • Softens and removes plastic pipe cements
  • Towels are saturated with a unique, very effective but mild heavy-duty cleaning solution
  • Now contains triclosan to fight bacteria
  • Protects and moisturizes hands with aloe vera, vitamin E, and lanolin, leaving hands soft and smooth
  • Rugged towels won't shred or leave residue

SPECIFICATIONS

Depth
2 in
Height
2 in
Origin
Domestic
Type
Hand
Weight
2.2
Width
2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday