Odorless Drain Cleaner, 20 oz.

You last purchased this on
 
Hercules®

Glug® Odorless Drain Cleaner, 20 oz.

  • Fast #
  • Part #H20410
  • Item #279633
  • Manufacturer Part #20410
3.9 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Hercules®

Glug® Odorless Drain Cleaner, 20 oz.

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.
  • Pick Up: 6 Available in Hilliard, OH
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Leaves no offensive after odor
  • Harmless to most metal and plastic pipe, valves and fittings
  • Fast working crystals clear sluggish drains, prevents clogs
  • Not for use with garbage disposal
  • Requires Certification

Documents


Specifications

Acid Base:
No
Collection:
Glug®
Height:
6 in
Odor:
No
Origin:
Global
Size:
20 oz
Weight:
1.499 lb
Width:
2-1/2 in