Hercules

Griptape™ 1 x 1000 in. Professional PTFE Tape

Part #H15152  |  Manufacturer Part #15152

Width

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Reduced tensile strength and expanded elongation allows the tape to grip to threads easily with a tackier texture.
  • Gray color blends in better to shower heads and fixtures offering a cleaner finished look.
  • Can be used on various pipe material including stainless steel, PVC, ABS, aluminum and more.
  • UL Listed Professional Grade Tape.
  • Seals stainless steel, cast iron, PVC, CPVC, and ABS pipes, brass and chrome fittings, gas connections and more!

Specifications

Application: [Plastic, Brass, Copper]

Collection: Griptape™

Color Finish: Light Grey

Depth: 3 in

Height: 1-1/4 in

Length: 1000 in

Material: Plastic

Material Type: PTFE

Maximum Pressure: 10000 psi

Origin: Global

Size: 1 in x 1000 in

Temperature Range: -450 to 500 Deg F

Tensile Strength: 1850 lbs/inch

Thickness: 0.13 in

UL Listed: UL MH20734

Weight: 0.137

Width: 3 in