4 oz. All Purpose Pipe Joint Compound
Grrip™ 4 oz. All Purpose Pipe Joint Compound
Frequently Purchased Together
Product Details
- Puts joints into service in minutes
- For lines carrying steam, water, oil, gasoline, fuel oil, hydraulic fluids, natural and LP gas (vapor state), other gases (except oxygen), liquids
- All-purpose, tough, pliable, non-petroleum based sealant
- Conforms to Mil Spec Mil-S-45180 D
- Not for LP gas or oxygen lines
- Certified to ANSI/NSF Standard 61
- Dries to form a very tough, yet flexible seal which will not harden, crack, crumble or shrink
- Sets up quickly
Specifications
- ANSI:
- ANSI 61
- Application:
- Brass, Copper, Stainless Steel, Aluminum, Residential, Galvanized Steel, Glass, PVC, ABS, CPVC
- CARB OTC LEED Compliant:
- No
- Collection:
- Grrip™
- FM Approved:
- No
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pipe Compatibility:
- All Purpose
- Pressure - Maximum:
- 12000 psi
- Product Type:
- Thread Sealant
- SCAQMD Compliant:
- No
- Size:
- 4 oz
- Temperature Range:
- -90 to 450 Deg F
- UL Listed:
- No