8 oz. All Purpose Pipe Joint Compound

You last purchased this on
 
Hercules®

Grrip™ 8 oz. All Purpose Pipe Joint Compound

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hercules®

Grrip™ 8 oz. All Purpose Pipe Joint Compound

  • Fast #
  • Part #H15515
  • Item #59683
  • Manufacturer Part #15515
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Will not harden, crack, crumble or shrink
  • Sets up quickly and dries to form a very tough, yet flexible seal
  • All-purpose, tough, pliable, non-petroleum based seal
  • Performs over a temperature range of -50° F to 400° F, with a hydraulic psi of 12000 and gas psi of 2600 container has a screw cap with brush
  • Screw cap with brush
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61
Application:
Brass, Copper, Stainless Steel, Aluminum, Residential, Galvanized Steel, Glass, PVC, ABS, CPVC
Collection:
Grrip™
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
3-3/4 in
Height:
4 in
Maximum Temperature:
450
NSF:
NSF 61
NSF Certified:
Yes
Pipe Compatibility:
All Purpose
Pressure - Maximum:
12000 psi
Product Type:
Thread Sealant
Size:
8 oz
Temperature Range:
-90 to 450 Deg F
Weight:
0.9 lb
Width:
3-1/4 in