Hand Cleanser Towel

You last purchased this on
 
Hercules®

Hand Cleanser Towel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hercules®

Hand Cleanser Towel

  • Fast #
  • Part #H45343T
  • Item #7333995
  • Manufacturer Part #45343T
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • Softens and removes plastic pipe cements
  • Non-abrasive material does not irritate hands; aloe vera, vitamin E and lanolin moisturizers leave hands soft and smooth
  • Easily remove industrial paints, epoxy and polyester resin, lubricants, adhesives, tar, printers inks, sealants, grease, oil, grime, caulk and flux
  • Will not leave scrapes or marks on surfaces; Merchandised in a corrugated, branded Tower for easy display at all counter locations
  • Contains no harsh solvents
  • Can also be used to clean surfaces such as steel, aluminum, laminates, wood and others
  • Big enough to do the job right - 12" x 10" towels
  • Formulated for and preferred by plumbers
  • Requires Certification

Specifications

Application:
Hand Cleanser
EcoLogo Certified:
No
Green Seal Certified:
No
Height:
8 in
Origin:
Domestic
Product Type:
Sanitizing Hand Wipes
Weight:
2.15 lb