Hercules Hercules® 1/2 pt Pipe Compound

H15420

Manufacturer Part #: 15420

Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • A versatile thread sealant for use on black iron, galvanized steel, copper, brass and aluminum pipe and fittings
  • Use on lines that carry natural gas, air steam, water, ammonia, diluted acids and alkalis

SPECIFICATIONS

ANSI Specifications
ANSI 61
Application
Air Steam, Alkali, Aluminum, Ammonia, Black Iron, Brass, Copper, Diluted Acid, Natural Gas, Steel, Water
Collection
Hercules®
Depth
4-1/4 in
Height
4-1/2 in
Maximum Pressure
250 psi
Maximum Temperature
350
NSF Certified
Yes
NSF Specifications
NSF 61
Origin
Domestic
Temperature Range
0 to 35 ° F
Type
Sealant
UL Listed
No
Weight
0.85
Width
1-3/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday