Hercules Johni-Bolt® 1-4x2-1/4 Johni Bolt

H90104

Manufacturer Part #: 90104

Diameter

1/4 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Unique bolting system for mounting toilets
  • Captive washer keeps bolt upright and prevents it from falling through the flange
  • Specially designed head fits into every flange and slides easily into position
  • Snap-off top is easily removed with pliers
  • Oversized nut and washers

SPECIFICATIONS

Collection
Johni-Bolt®
Diameter
1/4 in
Length
2-1/4 in
Material
Brass

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday