Hercules®
Johni-Ring® 3 in - 4 in Wax Ring
Part #H90210 | Item #386363 | Manufacturer Part #90210
$
2.60
EACH
Size:
StandardProduct Details
- Wax gaskets provide a permanent, sanitary, gas and watertight seal on most types of water closets
- Soft and flexible high-grade petroleum wax ring
- Clean release tray
- Hands stay clean; wax maintains shape
- Meets Federal Specifications TT-P-1536A
- For warranty product details, refer to the Oatey Limited Warranty document
Documents
Specifications
Brand Model Compatibility: For 3 in. and 4 in. Waste Lines
Collection: Johni-Ring®
Depth: 6-1/4 in
Extra Wax: No
Hardware Included: No
Height: 1-1/2 in
Material: Wax
Origin: Domestic
Size: Standard
Weight: 0.4
Width: 5-3/4 in
With Horn: No