Wax Ring for 3 or 4 in. Waste Lines
Johni-Ring® Wax Ring for 3 or 4 in. Waste Lines
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Stainless, waterproof and impervious to odors and gases
- Won’t dry or deteriorate
- Soft and flexible high-grade petroleum wax ring
Specifications
- Brand Model Compatibility:
- For 3 in. and 4 in. Waste Lines
- Collection:
- Johni-Ring®
- Extra Wax:
- No
- Hardware Included:
- No
- Height:
- 2 in
- Material:
- Petroleum Wax
- Origin:
- Domestic
- Size:
- 4 in
- Weight:
- 0.4 lb
- Width:
- 5-3/4 in
- With Horn:
- Yes