Wax Ring with Horn for 4 in. Waste Lines
Johni-Ring® Wax Ring with Horn for 4 in. Waste Lines
Frequently Purchased Together
Product Details
- Wax gaskets provide a permanent, sanitary, gas and watertight seal on most types of water closets
- Soft and flexible high-grade petroleum wax ring with horn
- For use on 4" waste lines
- Meets Federal Specifications TT-P-1536A
- For warranty product details, refer to the Oatey Limited Warranty document
- Hands stay clean; wax maintains shape
- Clean release tray
Documents
Specifications
- Brand Model Compatibility:
- For 4 in. Waste Lines
- CARB OTC LEED Compliant:
- No
- Collection:
- Johni-Ring®
- Depth:
- 6-1/4 in
- Extra Wax:
- No
- Hardware Included:
- No
- Height:
- 6 in
- Material:
- Wax
- Origin:
- Domestic
- Size:
- 4 in
- Weight:
- 0.4 lb
- Width:
- 2-1/4 in
- With Horn:
- Yes