Hercules®
Johni-Ring® 3 in - 4 in Wax Ring with Horn
Part #H90234 | Item #804629 | Manufacturer Part #90234
$
9.70
EACH
Size:
StandardProduct Details
- Wax gaskets provide a permanent, sanitary, gas and watertight seal on most types of water closets
- Soft and flexible high-grade petroleum wax ring with horn
- Includes two 1/4" dia x 2 1/4" length solid brass bolts
- Hands stay clean; wax maintains shape
- Meets Federal Specifications TT-P-1536A
- For warranty product details, refer to the Oatey Limited Warranty document
Documents
Specifications
Brand Model Compatibility: For 3 in. and 4 in. Waste Lines
Collection: Johni-Ring®
Depth: 6 in
Extra Wax: No
Hardware Included: Yes
Height: 6 in
Material: Wax
Origin: Domestic
Size: Standard
Weight: 0.55
Width: 2-1/4 in
With Horn: Yes