Hercules Megaloc® 1 pt. Multi-Purpose Thread Sealant

H15804

Manufacturer Part #: 15808

Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Multi-purpose, soft-set thread sealant for use on metals including steel, stainless steel, brass, copper, and aluminum and on plastics including PVC, CPVC, and ABS
  • Wipes easily from hands and tools with dry rag
  • Odor and grit free
  • Will not separate or settle
  • Non-hardening
  • Easily applied with a natural bristle brush

SPECIFICATIONS

ANSI Specifications
ANSI 61
Application
Pipe Fittings
CSA Certified
Yes
Collection
Megaloc®
Depth
4-1/4 in
Height
6-1/2 in
Maximum Pressure
2600 psi
Maximum Temperature
400
NSF Certified
Yes
NSF Specifications
NSF 61
Origin
Domestic
Type
H15808
Weight
1.375
Width
4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday