6 lb. Metal Grey Pipe Joint Compound
Pro Dope® 6 lb. Metal Grey Pipe Joint Compound
Frequently Purchased Together
Product Details
- Use in pipe systems carrying water, natural gas, air, steam, ammonia, brine, diluted acids and alkalis
- Suitable for use in temperatures ranging from 0 degrees Fahrenheit to 350 degrees Fahrenheit
- An oil-based thread sealant designed for use with metal threaded pipe
- Will not leak or drip out of the container
- Do not use for LP gas lines or on plastic pipe
- Wipes clean from hands
- Withstands air and steam pressure up to 200 PSI
- Prevents rust and corrosion
- Designed for use with metal threaded pipe
- Resists hardening and cracking
Documents
Specifications
- ANSI:
- ANSI 61
- Application:
- Black Iron, Galvanized Steel, Steel, Copper, Brass, Aluminum, Natural Gas, Air, Hydronic Heating, Water, Ammonia, Brine and Seawater Systems, Diluted Acid, Sprinkler Systems, Alkali, Residential
- Collection:
- Pro Dope®
- Color:
- Grey
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Depth:
- 6-1/2 in
- Height:
- 6 in
- Maximum Temperature:
- 350
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pipe Compatibility:
- Metal
- Pressure - Maximum:
- 250 psi
- Product Type:
- Thread Sealant
- Size:
- 6 lb
- Temperature Range:
- 0 to 350 Deg F
- UL Listed:
- No
- Weight:
- 6.521 lb
- Width:
- 6-1/2 in