Hercules PVC Primer in Purple

H604

Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM F-656
CARB OTC LEED Compliant
No
Color
Purple
GSA Approved
No
IAPMO Listed
Yes
NSF Certified
Yes
Size
0.25 pt

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday