4 oz. White Thread Sealant

You last purchased this on
 
Hercules®

Real-Tuff™ 4 oz. White Thread Sealant

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hercules®

Real-Tuff™ 4 oz. White Thread Sealant

  • Fast #
  • Part #H15615
  • Item #85871
  • Manufacturer Part #15615
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Safe for drinking-water lines
  • Forms leak-free joints that can be used immediately
  • Can be used on all metals and on PVC, ABS, and CPVC plastics
  • Holds tight against expansion and contraction
  • Resists strong acids, alkalis and ketones
  • Withstands temperatures from -200 degrees Fahrenheit to 500 degrees Fahrenheit
  • Maximum working hydraulic pressure of 12,000 PSI
  • Suitable for use with all liquids and gases except for oxygen
  • Formula is non-flammable and contains no heavy metals or volatile solvents
  • Requires Certification

Specifications

ANSI:
ANSI 61
Adaptor Material:
ABS
Application:
ABS, Aluminum, Black Iron, Brass, CPVC, Copper, Glass, Rubber, PVC, Stainless Steel, Synthetic
CARB OTC LEED Compliant:
Yes
Collection:
Real-Tuff™
Color:
White
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
2 in
Height:
3-1/5 in
IAPMO Listed -:
No
Length:
2 in
Maximum Temperature:
550
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
12000 psi
Product Type:
Thread Sealant
SCAQMD Compliant:
Yes
Size:
4 oz
Temperature Range:
-200 to 550 Deg F
UL Listed:
No
Weight:
0.45 lb
Width:
1-1/4 in