2 oz. Plastic Thread Sealant in White

You last purchased this on
 
Hercules®

Real-Tuff™ 2 oz. Plastic Thread Sealant in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hercules®

Real-Tuff™ 2 oz. Plastic Thread Sealant in White

  • Fast #
  • Part #H15605
  • Item #14356
  • Manufacturer Part #15605
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • For use on Aluminum, Black Iron, Brass, Copper, Glass, Monel, Natural Rubber, Plastic (PE, Reinforced), PVC, ABS, CPVC, Stainless Steel, Synthetic Rubber (Butyl, Neoprene)
  • Can be put into service at once
  • Contains a unique system of fine grain PTFE particles specifically designed to fill cracks and tiny thread imperfections
  • FED SPEC TT-S-1732
  • Excellent resistance to strong acids, alkalis and ketones
  • Certified to ANSI/NSF Standard 61
  • Non-flammable and contains no heavy metals
  • Withstands temperatures from -200° F to +550° F
  • Requires Certification

Specifications

ANSI:
ANSI 61
Adaptor Material:
ABS
Application:
Aluminum, Brass, Copper, Glass, PVC
CARB OTC LEED Compliant:
Yes
Collection:
Real-Tuff™
Color:
White
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
5-1/5 in
IAPMO Listed -:
No
Length:
5-1/5 in
Material:
Plastic
Material Type:
PTFE
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure Class:
2600#, 12000#
Product Type:
Thread Sealant
SCAQMD Compliant:
Yes
Set Time:
Fast Set
Size:
2 oz
Temperature Range:
-200 to 550 Deg F
UL Listed:
No
Weight:
0.05 lb
Width:
1 in