32 oz. Sludgehammer System Restorer
Sludgehammer™ 32 oz. Sludgehammer System Restorer
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 600-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hercules® Sludgehammer™ System Restorer & Noise Reducer provides system cleaning and reduced kettling while restoring heating system efficiency
Specifications
- Collection:
- Sludgehammer™
- Depth:
- 4-1/4 in
- Height:
- 6-3/4 in
- Material:
- Plastic
- Material Type:
- Water-Based Acrylic
- Origin:
- Domestic
- Size:
- 32 oz
- Weight:
- 2.4 lb
- Width:
- 1-1/2 in