7 lb Metal Beige Putty
Sta Put® 7 lb Metal Beige Putty
Frequently Purchased Together
Product Details
- Suitable for setting bowls, fixtures, faucets, basin cocks, strainers, plugs or sink frames and for a variety of other sealing and caulking applications
- Not for use on porous materials
- Superior grade plumber's putty; Flexible, stretchable compound, Non-mastic plumber's putty
- Will not stick to hands for easy application
- Forms easily and resists hardening, crumbling, cracking and shrinking
- Creates a watertight seal
Documents
Specifications
- Collection:
- Sta Put®
- Color:
- Beige
- Height:
- 5 in
- Origin:
- Domestic
- Pipe Compatibility:
- Metal
- Product Type:
- Putty
- Size:
- 7 lb
- Weight:
- 7.1 lb