UV Battery Flashlight
UV Battery Flashlight
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Depth:
- 5 in
- Height:
- 1-1/2 in
- Origin:
- Global
- Power Source:
- Battery
- UL Listed:
- No
- Weight:
- 0.2 lb
- Width:
- 1-1/4 in