24 x 24 in. Heavy Duty High-Density Coreless Roll in Natural
24 x 24 in. Heavy Duty High-Density Coreless Roll in Natural
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Very strong and handle higher load capacities than LLD liners, but are less resistant to tear once punctured
- Performance bottom seal resists leakage
- Hi density trash bags (Hi-D)
Specifications
- Capacity:
- 10 gal
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural
- Length:
- 24 in
- Material:
- Plastic
- Material Type:
- High Density Polyethylene
- Product Type:
- Coreless Roll
- Size:
- 24 in x 24 in
- Thickness:
- 8 mil
- Width:
- 24 in