Heritage Bag Company

24 x 32 in. 0.35 mil 16 gal Can Liner in Clear (Case of 1000)

Part #HD4832RC  |  Manufacturer Part #D4832RC

Capacity:

16 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Performance seal bottom resists leakage
  • Linear low density trash bags
  • Size: 24" x 32"
  • Color: Clear

Specifications

Capacity: 16 gal

Color Finish: Clear

Length: 32 in

Material: Plastic

Material Type: LLDPE

Package Quantity: Case of 1000

Thickness: 0.35 mil

Width: 24 in