Heritage Bag Company

30 x 36 in. 1.10 mil 45 gal Can Liner in Clear (Case of 200)

Part #HH6036TK  |  Manufacturer Part #H6036TK

Capacity:

45 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Linear low density trash bag (LLD)
  • Strong and more resistant to tearing, but handle lower load capacities than Hi-D liners
  • Suggested applications: sticks, rough yard trimmings, glass, metal with sharp edges, plastic eating utensils, food with rough edges
  • Gauge: 0.9 mil
  • Size: 30" x 36"
  • Color: Black

Specifications

Capacity: 45 gal

Color Finish: Clear

Length: 46 in

Material: Plastic

Material Type: LLDPE

Package Quantity: Case of 200

Thickness: 1.10 mil

Width: 46 in