30 x 36 in. 1.20 mil 30 gal Can Liner in Black (Case of 250)

You last purchased this on
 
Heritage Bag Company

30 x 36 in. 1.20 mil 30 gal Can Liner in Black (Case of 250)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Heritage Bag Company

30 x 36 in. 1.20 mil 30 gal Can Liner in Black (Case of 250)

  • Fast #
  • Part #HX6036SKR01
  • Item #7463671
  • Manufacturer Part #X6036SK R01
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Strong and more resistant to tearing, but handle lower load capacities than Hi-D liners
  • Suggested applications: sticks, rough yard trimmings, glass, metal with sharp edges, plastic eating utensils, food with rough edges
  • Linear low density trash bag (LLD)
  • Performance bottom seal resists leakage
  • Size: 30" x 36"
  • Gauge: 1.15 mil
  • Requires Certification

Specifications

Capacity:
30 gal
Color Finish Name:
Black
Length:
36 in
Material:
Plastic
Material Type:
LLDPE
Package Quantity:
Case of 250
Thickness:
1.20 mil
Width:
30 in