Heritage Bag Company

33 x 38 in. 14 mic 33 gal Can Liner in Natural

Part #HV6638HNR01  |  Manufacturer Part #V6638HN R01

Capacity:

33 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • High density bags
  • Very strong and handle higher load capacities than LLD liners, but are less resistant to tear once punctured
  • Suggested Hi-D applications: Paper plates , paper cups, paper towels, office paper, Grass, rags, smooth heavy objects, Cans without sharp edges, food without sharp edges
  • Performance bottom seal resists leakage
  • Size: 33" x 38"
  • Color: Clear
  • Gauge: 14 mic

Specifications

Capacity: 33 gal

Color Finish: Natural

Length: 38 in

Material: Plastic

Material Type: HDPE

Thickness: 14 mic

Width: 33 in