Heritage Bag Company

33 x 39 in. 1.30 mil 33 gal Can Liner in Black (Case of 200)

Part #HL6639PK  |  Manufacturer Part #L6639PK

Capacity:

33 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Linear low density trash bag (LLD)
  • Strong and more resistant to tearing, but handle lower load capacities than Hi-D liners
  • Suggested applications: sticks, rough yard trimmings, glass, metal with sharp edges, plastic eating utensils, food with rough edges
  • Gauge: 1.3 mil
  • Size: 33" x39"
  • Capacity: 33 gallon

Specifications

Capacity: 33 gal

Color Finish: Black

Length: 39 in

Material: Plastic

Material Type: LLDPE

Package Quantity: Case of 200

Thickness: 1.30 mil

Width: 33 in