Heritage Bag Company
38 x 58 in. 1.2 mil 60 gal Can Liner in Black (Case of 100)
Part #HX7658SK | Item #7463268 | Manufacturer Part #X7658SK
Call for Pricing
per CASE
Capacity:
60 galSHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- Linear low density trash bag (LLD)
- Strong and more resistant to tearing, but handle lower load capacities than Hi-D liners
- Suggested applications: sticks, rough yard trimmings, glass, metal with sharp edges, plastic eating utensils, food with rough edges
- Gauge: 1.2 mil
- Size: 38" x 58"
- Color: Black
Specifications
Capacity: 60 gal
Color Finish: Black
Length: 58 in
Material: Reprocessed Resin
Package Quantity: Case of 100
Thickness: 1.2 mil
Width: 38 in