39 x 33 in. 33 gal Reprocessed Liner in Black

You last purchased this on
 
Heritage Bag Company

39 x 33 in. 33 gal Reprocessed Liner in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Heritage Bag Company

39 x 33 in. 33 gal Reprocessed Liner in Black

  • Fast #
  • Part #HX6639AK
  • Item #4442344
  • Manufacturer Part #HER X6639AK
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Strong and more resistant to tearing, but handle lower load capacities than Hi-D liners
  • Performance bottom seal resists leakage
  • Linear low density trash bags (LLD)
  • Heavy weight for tough applications
  • Available in popular sizes and gauges to meet a wide range of customer needs
  • Heritage X-Liners are made from reprocessed resins including our own internally recycled raw materials
  • Requires Certification

Specifications

Capacity:
33 gal
Color Finish Category:
Blacks
Color Finish Name:
Black
Length:
39 in
Material:
Plastic
Material Type:
Polyethylene
Product Type:
Liner
Size:
33 in x 39 in
Thickness:
1.5 mil
Weight:
12.90 lb
Width:
33 in