40 x 46 in. 0.90 mil 45 gal Can Liner in Clear (Case of 100)

You last purchased this on
 
Heritage Bag Company

40 x 46 in. 0.90 mil 45 gal Can Liner in Clear (Case of 100)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Heritage Bag Company

40 x 46 in. 0.90 mil 45 gal Can Liner in Clear (Case of 100)

  • Fast #
  • Part #HH8046TC
  • Item #7463625
  • Manufacturer Part #H8046TC
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Strong and more resistant to tearing, but handle lower load capacities than Hi-D liners
  • Suggested applications: Sticks, rough yard trimmings, glass, metal with sharp edges, plastic eating utensils, food with rough edges
  • Linear low density trash bag (LLD)
  • Performance bottom seal resists leakage
  • Size: 40" x 46"
  • Gauge: 0.9 mil
  • Requires Certification

Specifications

Capacity:
45 gal
Color Finish Category:
Clear
Color Finish Name:
Clear
Length:
46 in
Material:
Plastic
Material Type:
LLDPE
Package Quantity:
Case of 100
Product Type:
Can Liner
Size:
40 in x 46 in
Thickness:
0.9 mil
Width:
40 in