Heritage Bag Company

43 x 48 in. 16 mic 56 gal Trash Bag in Black (Case of 200)

Part #HZ8648VKR01  |  Manufacturer Part #Z8648VK R01

Capacity:

56 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Hi-Density trash bags (Hi-D)
  • Very strong and handle higher load capacities than LLD liners, but are less resistant to tear once punctured
  • Suggested Hi-D applications: Paper plates , paper cups, paper towels, office paper, crass, rags, smooth heavy objects, cans without sharp edges, food without sharp edges
  • Gauge: 16 mic
  • Size: 43" x 48"
  • Color: Black
  • Capacity: 56 gallons

Specifications

Capacity: 56 gal

Color Finish: Black

Length: 48 in

Material: Plastic

Material Type: HDPE

Package Quantity: Case of 200

Thickness: 16 mic

Width: 43 in