48 x 43 in. Extra Heavy Duty High-Density Coreless Roll in Black
48 x 43 in. Extra Heavy Duty High-Density Coreless Roll in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Very strong and handle higher load capacities than LLD liners, but are less resistant to tear once punctured
- Performance bottom seal resists leakage
- Hi density trash bags (Hi-D)
Specifications
- Capacity:
- 45 gal
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 48 in
- Material:
- Plastic
- Material Type:
- High Density Polyethylene
- Product Type:
- Coreless Roll
- Size:
- 43 in x 48 in
- Thickness:
- 22 mil
- Width:
- 43 in