34 x 48 in. 0.88 mil 32 gal Can Liner in Green (Case of 125)

You last purchased this on
 
Heritage Bag Company

BioTuf® 34 x 48 in. 0.88 mil 32 gal Can Liner in Green (Case of 125)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Heritage Bag Company

BioTuf® 34 x 48 in. 0.88 mil 32 gal Can Liner in Green (Case of 125)

  • Fast #
  • Part #HY6848EER01
  • Item #7464002
  • Manufacturer Part #Y6848EE R01
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Capacity:
32 gal
Collection:
BioTuf®
Color Finish Name:
Green
Length:
48 in
Material:
Plastic
Package Quantity:
Case of 125
Thickness:
0.88 mil
Width:
34 in