34 x 48 in. 1 mil 32 gal Can Liner in Green (Case of 100)

You last purchased this on
 
Heritage Bag Company

BioTuf® 34 x 48 in. 1 mil 32 gal Can Liner in Green (Case of 100)

  • Fast #
  • Part #HY6848YER01
  • Item #7463422
  • Manufacturer Part #Y6848YE R01
4.5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Heritage Bag Company

BioTuf® 34 x 48 in. 1 mil 32 gal Can Liner in Green (Case of 100)

This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM D-6400
Capacity:
32 gal
Collection:
BioTuf®
Color Finish Category:
Greens
Color Finish Name:
Green
Height:
48 in
Length:
48 in
Material:
Plastic
Package Quantity:
Case of 100
Product Type:
Compostable Liner
Size:
34 in x 48 in
Thickness:
1 mil
Width:
34 in