38 x 58 in. 0.9 mil 60 gal Can Liner in Light Green (Case of 100)
BioTuf® 38 x 58 in. 0.9 mil 60 gal Can Liner in Light Green (Case of 100)
Frequently Purchased Together
Product Details
- Compostable can liner features excellent puncture as well as tear resistance serves tough on trash and easy on the environment
- Capacity: 60 gallons
- Compostable can liner is designed to disperse moisture and control odor
- Color: Green
- Size: 38" x 58"
Specifications
- ASTM:
- ASTM D-6400
- Capacity:
- 60 gal
- Collection:
- BioTuf®
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Height:
- 58 in
- Length:
- 58 in
- Material:
- Plastic
- Package Quantity:
- Case of 100
- Product Type:
- Compostable Liner
- Size:
- 38 in x 58 in
- Thickness:
- 0.9 mil
- Width:
- 38 in