47 x 60 in. 0.8 mil 64 gal Can Liner in Green (Case of 125)

You last purchased this on
 
Heritage Bag Company

BioTuf® 47 x 60 in. 0.8 mil 64 gal Can Liner in Green (Case of 125)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Heritage Bag Company

BioTuf® 47 x 60 in. 0.8 mil 64 gal Can Liner in Green (Case of 125)

  • Fast #
  • Part #HY9460EER01
  • Item #7463999
  • Manufacturer Part #Y9460EE R01
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Capacity:
64 gal
Collection:
BioTuf®
Color Finish Name:
Green
Length:
60 in
Material:
Plastic
Package Quantity:
Case of 125
Thickness:
0.8 mil
Width:
47 in