Hersey Meters 1-1/2 in. NPSM Meter with Side Inlet and Flanged End

HQ9NS20394

Fitting Sizes

1-1/2 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI C701 Class I
AWWA Specifications
AWWA C-701 Class I
End Connection 1
NPSM
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
Height
5-3/4 in
Length
9 in
Material
Bronze, Cast Iron, Plastic, Stainless Steel
Maximum Pressure
150 psi
Maximum Temperature
130
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday