Hersey Meters 1-1/2 in. Pulldown Meter US Gallons 6 Wheel

HW0NN29194

Fitting Sizes

1-1/2 in x 1-1/2 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

End Connection 1
Flanged
End Connection 2
Flanged
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in x 1-1/2 in
Material
Ductile Iron
Type
Positive Displacement

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday