0 items

Hersey Meters 5/8 x 3/4 in. Meter 430 LLB Sating Gold Bronzebody Hphr

HV0GS29292

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
Meter Thread
End Connection 2
Meter Thread
Fitting Size 1
5/8 in
Fitting Size 2
3/4 in
Material
Bronze
Size
5/8 in x 3/4 in
Type
Positive Displacement

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday