8 x 8 in. Integral Register Electromagnetic Flow Meter

Part #HM00820225  |  Item #5051941

Call for Pricing EACH

Fitting Sizes:

8 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Specifications

ANSI Specifications: [ANSI Class 150, ANSI 61]

AWWA Specifications: [AWWA C-701, AWWA C-702]

End Connection 1: Meter

End Connection 2: Meter

End Connections: Meter

Fitting Size 1: 8 in

Fitting Size 2: 8 in

Fitting Sizes: 8 in

Flow Rate: 3465 gpm

Lead Law Compliant: Yes

Length: 13-4/5 in

Material: Steel

Maximum Pressure: 175 psi

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: NSF 61

Product Type: Electromagnetic Meter